Shop All Decorative Rugs
Livabliss
Jean JEA-2304 Handmade Area Rug
Mfr # JEA2304-268
Zoro # G710360965
original price:
$199.99
20% off
new price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan, Beige, Dark Blue, Blue, Light Blue
- Shape Runner
- Material Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # JEA2304-268
- Zoro # G710360965
- UPC # 889292500876
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Tan, Beige, Dark Blue, Blue, Light Blue |
Shape | Runner |
Material | Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton |
Features | Handmade |
Thickness | 0.4 in |
Weight | 9 lb |
Includes | Care Label |
High Traffic Compatible | Yes |
Sub Style | Minimalist |
Durable/Performance Rated | No |
Construction | Hand Woven |
Outdoor Safe | No |
High/Low Texture | No |
Printed Design | No |
Sustainable | Made with Recycled Materials |
Has Fringe | No |
Style | Modern |
Backing | No Backing |
Machine Washable | No |
Description
Introducing the Jean collection, our exquisite minimalist modern rug that fuses the beauty of jute and recycled fabric. Born in India and handwoven by skilled artisans, this piece brings a touch of ethical luxury to your living space. The lack of pile gives it a sleek look while its handmade nature ensures each rug has a unique charm. To enhance its longevity and comfort underfoot, we recommend pairing it with a quality rug pad. This is more than just a rug - it's an environmentally friendly work of art to grace your floors with style and panache!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-8SQ)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- SAFAVIEH Rectangular Adirondack Contemporary Area Rug, Turquoise & Grey - 3 x 5 ft. (ADR134K-3)
- Livabliss Decorative Rugs