Shop All Decorative Rugs
Livabliss
Jean JEA-2303 Handmade Area Rug
Mfr # JEA2303-268
Zoro # G410361019
original price:
$199.99
20% off
new price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory, Black
- Shape Runner
- Material Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # JEA2303-268
- Zoro # G410361019
- UPC # 889292500807
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Ivory, Black |
Shape | Runner |
Material | Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton |
Features | Handmade |
Weight | 9 lb |
Thickness | 0.4 in |
Includes | Care Label |
Printed Design | No |
High Traffic Compatible | Yes |
Has Fringe | No |
High/Low Texture | No |
Construction | Hand Woven |
Sub Style | Minimalist |
Outdoor Safe | No |
Durable/Performance Rated | No |
Sustainable | Made with Recycled Materials |
Backing | No Backing |
Machine Washable | No |
Style | Modern |
Description
This Jean area rug is the perfect addition to any modern styled home. Constructed with a combination of recycled fabric and jute, this hand-woven rug features no pile construction and is made in India. With its unique design, this rug will instantly add interest to any room. For added comfort and protection, we recommend using a rug pad with this product sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS Usonia USO-2303 Modern Area Rug (USO2303-9125)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- LIVABLISS Eagean EAG-2337 Outdoor Safe Area Rug (EAG2337-710SQ)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- Livabliss Decorative Rugs