Shop All Decorative Rugs
Livabliss
Jamie JMI-8001 Handmade Area Rug
Mfr # JMI8001-810
Zoro # G510355024
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal, Deep Teal, Pale Blue, Light Beige
- Shape Rectangle
- Material Face: 50% Cotton, 50% Leather
- Pile Height 0 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # JMI8001-810
- Zoro # G510355024
- UPC # 888473469223
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Teal, Deep Teal, Pale Blue, Light Beige |
Shape | Rectangle |
Material | Face: 50% Cotton, 50% Leather |
Features | Handmade |
Includes | Care Label |
Weight | 38.4 lb |
Thickness | 0.2 in |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Printed Design | No |
Backing | No Backing |
Durable/Performance Rated | No |
Style | Modern |
Machine Washable | No |
Has Fringe | No |
Sub Style | Mid-Century |
High/Low Texture | No |
Construction | Hand Woven |
Description
Experience a blend of comfort and style with the Jamie rug, a remarkable piece hand-woven in India. This Mid-Century Modern rug is crafted from an elegant mix of leather and cotton, creating a unique texture that adds character to any room. Although it features no pile, the rug offers an appealingly tactile underfoot experience. For optimal use and longevity, we recommend pairing this rug with a rug pad. Its care is straightforward and hassle-free - just spot clean as needed. Transform your living space into a cozy yet modern retreat with this distinctive floor accent!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- JOHNS MANVILLE INTL R21 15x93 Faced Batt (K1263)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Ez Jute EZT-2311 Machine Washable Area Rug (EZT2311-810)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- Livabliss Decorative Rugs