Shop All Decorative Rugs
Livabliss
Isabel IBL-2307 Handmade Area Rug
Mfr # IBL2307-576
Zoro # G610351476
original price:
$599.99
20% off
new price: $480.00
/ea
Free Shipping & Returns
$480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl, Natural, Eggplant
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.47 in
- Length (In.) 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # IBL2307-576
- Zoro # G610351476
- UPC # 889292588164
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Pearl, Natural, Eggplant |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 24.38 lb |
Features | Handmade |
Thickness | 0.62 in |
Primary Color | Pearl |
Construction | Hand Tufted |
Durable/Performance Rated | No |
Machine Washable | No |
Style | Modern |
Printed Design | No |
High/Low Texture | No |
Backing | Canvas |
Has Fringe | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Description
Introduce a dash of modern elegance to your home with the Isabel Collection hand made rug. Expertly tufted by hand in India, this rug is crafted from premium wool, offering a delightful softness underfoot and remarkable durability. Its medium pile height provides a plush feel without being too bulky. For optimal use, we recommend pairing it with a rug pad to prevent slipping and sliding. The design is truly modern, seamlessly blending into any contemporary decor style. However, beauty isn't its only strength - the Isabel rug is easy to maintain with professional cleaning ensuring it stays as stunning as the day you bought it for years to come. Enhance your living space today with this exquisite piece of functional art!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- YOUNGS Ceramic Canister Set - 4 Piece (17718)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-69)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- Livabliss Decorative Rugs