Shop All Decorative Rugs
Livabliss
Hemingway HMG-2307 Handmade Area Rug
Mfr # HMG2307-25
Zoro # G310362147
original price:
$143.99
20% off
new price: $115.00
/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Black
- Shape Runner
- Material Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester
- Pile Height 0 in
- Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # HMG2307-25
- Zoro # G310362147
- UPC # 889292410298
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 60 in |
Width (In.) | 24 in |
Size | 2' x 5' |
Details
Color | Ivory, Black |
Shape | Runner |
Material | Face: 60% Wool, 40% Polyester; Warp: 80% Cotton, 20% Polyester |
Includes | Care Label |
Features | Handmade |
Thickness | 0.51 in |
Weight | 3.7 lb |
Outdoor Safe | No |
Has Fringe | Yes |
Style | Cottage |
Printed Design | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Construction | Hand Woven |
Machine Washable | No |
Durable/Performance Rated | No |
Description
This gorgeous Hemingway area rug will add a touch of classic cottage style to your home. This hand-woven polyester and wool blend is durable, making it perfect for high traffic areas. The no-pile construction ensures easy maintenance and makes it a great choice for families with pets. Made in India, this rug will bring beauty and elegance to any room in your home. Make sure to purchase a rug pad separately for added comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Bushing (811217)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- LIVABLISS Smithsonian SMI-2113 Handmade Area Rug (SMI2113-23)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- Livabliss Decorative Rugs