Shop All Decorative Rugs
Livabliss
Granada GND-2369 Handmade Area Rug
Mfr # GND2369-23
Zoro # G510358766
original price:
$124.99
19% off
new price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Silver, Off-White, Silver
- Shape Rectangle
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # GND2369-23
- Zoro # G510358766
- UPC # 889292577861
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Light Silver, Off-White, Silver |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 100% Cotton |
Weight | 4.71 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.39 in |
Backing | Canvas |
Primary Color | Light Silver |
Machine Washable | No |
Has Fringe | No |
Outdoor Safe | No |
Construction | Hand Tufted |
Printed Design | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Style | Area Rug |
Description
The Granada Hand Tufted Wool Rug is the perfect addition to any space. This rug is hand crafted in India with a medium pile and beautiful design, adding an eye-catching focal point to any room. The durability of this rug ensures that it will last for years to come. Plus, its easy care instructions make cleaning simple - just spot clean with water! With its unique style and handcrafted construction, this rug is sure to be a conversation starter in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- WORLD RUG GALLERY Contemporary Modern Abstract Area Rug 2' x 3' Gold (950GOLD2X3)
- Livabliss Decorative Rugs