Shop All Decorative Rugs
Livabliss
Granada GND-2368 Handmade Area Rug
Mfr # GND2368-576
Zoro # G910358915
original price:
$593.99
20% off
new price: $475.00
/ea
Free Shipping & Returns
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Medium Brown
- Shape Rectangle
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # GND2368-576
- Zoro # G910358915
- UPC # 889292578417
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Ivory, Medium Brown |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 100% Cotton |
Weight | 29.44 lb |
Thickness | 0.39 in |
Includes | Care Label |
Features | Handmade |
Outdoor Safe | No |
Printed Design | No |
Has Fringe | No |
Durable/Performance Rated | No |
Backing | Canvas |
Primary Color | Light Silver |
High/Low Texture | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Construction | Hand Tufted |
Style | Area Rug |
Description
The Granada Hand Tufted Wool Rug is the perfect addition to any space. This rug is hand crafted in India with a medium pile and beautiful design, adding an eye-catching focal point to any room. The durability of this rug ensures that it will last for years to come. Plus, its easy care instructions make cleaning simple - just spot clean with water! With its unique style and handcrafted construction, this rug is sure to be a conversation starter in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- FLASH FURNITURE Round Folding Table, 70.75" W, 70.75" L, 29" H, Plastic Top, White (RB-183RFH-GG)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- HOMESPICE DECOR Homespice Decor 503749 4 x 6 ft. Pinecone Jute Oval Braided Rug - Green; Cream & Grey (503749)
- Livabliss Decorative Rugs