Shop All Decorative Rugs
Livabliss
Granada GND-2355 Handmade Area Rug
Mfr # GND2355-810
Zoro # G910356997
original price:
$1,249.99
20% off
Free Shipping & Returns
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Brown
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.24 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # GND2355-810
- Zoro # G910356997
- UPC # 889292517768
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Ivory, Brown |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 61.6 lb |
Thickness | 0.39 in |
Features | Handmade |
Includes | Care Label |
Printed Design | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
Style | Area Rug |
High Traffic Compatible | Yes |
Machine Washable | No |
Has Fringe | No |
Backing | Canvas |
Construction | Hand Tufted |
High/Low Texture | No |
Description
Introducing the Granada Collection: a hand tufted, wool rug that adds an element of sophistication to any space. This handmade rug, straight from the heart of India, features a medium pile that feels luxurious under your feet. With its beautiful style, it?s sure to capture attention and compliments alike. We recommend use with a rug pad for optimal comfort and durability. And when it comes to maintenance? Simply spot clean with water! Upgrade your living space today with this stunning piece from the Granada Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- LIVABLISS Maroc MAR-2320 Handmade Area Rug (MAR2320-268)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-811)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- Livabliss Decorative Rugs