Shop All Decorative Rugs
Livabliss
Granada GND-2338 Handmade Area Rug
Mfr # GND2338-810
Zoro # G010353544
original price:
$1,249.99
20% off
Free Shipping & Returns
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange, Burnt Orange, Dusty Pink, Cream
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.24 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # GND2338-810
- Zoro # G010353544
- UPC # 889292354356
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Orange, Burnt Orange, Dusty Pink, Cream |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 61.6 lb |
Includes | Care Label |
Thickness | 0.39 in |
Features | Handmade |
Outdoor Safe | No |
Backing | Canvas |
Has Fringe | No |
Machine Washable | No |
Style | Traditional |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
High/Low Texture | No |
Printed Design | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Description
This eye-catching Granada area rug is the perfect choice for your traditional style home. It is hand tufted from wool for a medium pile that is soft to the touch, and it will add warmth and comfort to any room in your house. This rug was crafted in India and has a special design that will make it the focal point of your interior. With proper care, this stunning piece can last you for years to come - spot clean only when needed. For added stability, we recommend using a rug pad underneath sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- Livabliss Decorative Rugs