Shop All Decorative Rugs
Livabliss
Granada GND-2331 Handmade Area Rug
Mfr # GND2331-6RD
Zoro # G510351668
original price:
$643.99
20% off
new price: $515.00
/ea
Free Shipping & Returns
$515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Beige
- Shape Round
- Material Face: 100% Wool
- Pile Height 0 in
- Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # GND2331-6RD
- Zoro # G510351668
- UPC # 889292277136
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 72 in |
Width (In.) | 72 in |
Size | 6' x 6' |
Details
Color | Black, Beige |
Shape | Round |
Material | Face: 100% Wool |
Features | Handmade |
Includes | Care Label |
Weight | 28.44 lb |
Thickness | 0.39 in |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Minimalist |
Machine Washable | No |
High/Low Texture | No |
Construction | Hand Tufted |
Outdoor Safe | No |
Style | Modern |
Durable/Performance Rated | No |
Printed Design | 0 |
Description
This Granada area rug brings a modern style to any room. Hand-tufted in India from 100% wool, this medium pile rug is sure to make a statement in your space. With its beautiful design, it will be the perfect way to add texture and definition to any room in your home. The back of the rug features a durable non-slip fabric for increased safety and stability; we recommend using with a rug pad not included. Spot clean only for easy maintenance and care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-69)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- Livabliss Decorative Rugs