Shop All Decorative Rugs
Livabliss
Granada GND-2322 Handmade Area Rug
Mfr # GND2322-23
Zoro # G110349553
original price:
$124.99
19% off
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Light Blue, Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.24 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # GND2322-23
- Zoro # G110349553
- UPC # 889292276870
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Navy, Light Blue, Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 4.74 lb |
Includes | Care Label |
Thickness | 0.39 in |
Features | Handmade |
Construction | Hand Tufted |
Durable/Performance Rated | No |
Outdoor Safe | No |
High/Low Texture | No |
Has Fringe | No |
Style | Global |
Printed Design | No |
Backing | Canvas |
Sub Style | Bohemian |
Machine Washable | No |
High Traffic Compatible | Yes |
Description
Bring a global style to your living room or bedroom with this Granada area rug. Hand-tufted in India, this wool rug is made for medium pile and will instantly add texture and warmth to any space. A rug pad is recommended for use underneath the Granada area rug to protect floors from scratching and make it more comfortable underfoot. For best results, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- SAUDER Harvey Park Night Stand Gw (420944)
- SAUDER Graham Hill Desk Sao (422811)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red (BT-51593RED)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- LIVABLISS Usonia USO-2300 Modern Area Rug (USO2300-9125)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-576)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- Livabliss Decorative Rugs