Shop All Decorative Rugs
Livabliss
Frank Lloyd Wright x Surya Usonia USO-2305 Modern Area Rug
Mfr # USO2305-3210
Zoro # G310367814
original price:
$274.99
20% off
new price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Brown
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.3 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # USO2305-3210
- Zoro # G310367814
- UPC # 889292677851
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.3 in |
Length (In.) | 120.08 in |
Width (In.) | 38.19 in |
Size | 3'2" x 10' |
Details
Color | White, Brown |
Shape | Runner |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Weight | 11.15 lb |
Features | Has Fringe |
Thickness | 0.47 in |
Includes | Care Label |
Construction | Machine Woven |
Style | Area Rug |
Backing | No Backing |
Primary Color | Khaki |
Durable/Performance Rated | No |
Printed Design | No |
High/Low Texture | No |
Has Fringe | Yes |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Description
Presenting our Usonia area rug, a remarkable product of the special collaboration between the Frank Lloyd Wright Foundation and Livabliss. This transitional style rug effortlessly blends modern design elements with a timeless appeal. The white base of the rug is beautifully contrasted by intricate tan and brown designs, creating a striking visual impact in any room. Made from durable polyester in Turkey, this machine-woven piece features a medium pile, making it ideal for high traffic areas in your home. The added fringe detail provides an extra touch of sophistication to this stunning rug. To ensure longevity, we recommend using this rug with a pad and caring for it by spot cleaning with mild detergent when necessary. Elegance meets functionality in our Usonia area rug ? bring it home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- VOLLRATH Bumper, Foot, Black (2319)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- J HOFERT Battery Operated Candle, 2PK (654360)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- LIVABLISS Urfa URF-2307 Handmade Area Rug (URF2307-23)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- Livabliss Decorative Rugs