Shop All Decorative Rugs
Livabliss
Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug
Mfr # USO2304-71010
Zoro # G210366498
original price:
$593.99
20% off
new price: $475.00
/ea
Free Shipping & Returns
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Gray, Brown
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.3 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # USO2304-71010
- Zoro # G210366498
- UPC # 889292677806
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.3 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | White, Gray, Brown |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Weight | 27.58 lb |
Features | Has Fringe |
Includes | Care Label |
Thickness | 0.47 in |
Backing | No Backing |
Style | Area Rug |
Machine Washable | No |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Primary Color | Khaki |
Outdoor Safe | No |
Durable/Performance Rated | No |
High/Low Texture | No |
Printed Design | No |
Has Fringe | Yes |
Description
Step into the future with a touch of the past with our Usonia Area Rug, an exceptional creation from the collaborative efforts of the Frank Lloyd Wright Foundation and Livabliss. This transitional modern design boasts a tasteful white and tan base interwoven with gray and brown highlights. Made in Turkey, this machine woven area rug is crafted from durable polyester, making it perfect for high traffic areas. A stylish fringe detail graces its edges, adding a playful charm to any space. For an extended lifespan and to prevent slippage, we recommend use with a rug pad. When it's time for a clean-up, simply spot clean with mild detergent to keep your rug looking brand new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- GLOBE Chute Handle (Black) (482-B)
- TENNSCO Legal Size Starter Unit (1576PC)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Maroc MAR-2320 Handmade Area Rug (MAR2320-268)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Huntington Beach HTB-2315 Outdoor Safe Area Rug (HTB2315-71010)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- LIVABLISS Isabel IBL-2303 Handmade Area Rug (IBL2303-69)
- Livabliss Decorative Rugs