Shop All Decorative Rugs
Livabliss
Forum FM-7225 Handmade Area Rug
Mfr # FM7225-7696
Zoro # G610361130
original price:
$1,531.99
20% off
new price: $1,225.00
/ea
Free Shipping & Returns
$1,225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Beige, Light Brown, Ivory, Medium Gray
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # FM7225-7696
- Zoro # G610361130
- UPC # 888473849735
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 114 in |
Width (In.) | 90 in |
Size | 7'6" x 9'6" |
Details
Color | Charcoal, Beige, Light Brown, Ivory, Medium Gray |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Includes | Care Label |
Thickness | 0.86 in |
Weight | 54.86 lb |
Style | Modern |
High/Low Texture | Yes |
Backing | Canvas |
Has Fringe | No |
Construction | Hand Tufted |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Printed Design | No |
Sub Style | Mid-Century |
Machine Washable | No |
Durable/Performance Rated | No |
Description
This Forum Area Rug is the perfect blend of modern style and traditional craftsmanship. The hand tufted construction from wool material ensures durability and a soft, medium pile that will stand up to everyday wear and tear. This high/low rug features a classic design that will make a statement in any room, while its made-in-India origin offers an international flair. Recommended use with a rug pad for added comfort and protection. Care: Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Cherry (3007C)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Long Beach LBH-2331 Outdoor Safe Area Rug (LBH2331-71010)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- Livabliss Decorative Rugs