Shop All Decorative Rugs
Livabliss
Forum FM-7195 Handmade Area Rug
Mfr # FM7195-6SQ
Zoro # G410352284
original price:
$893.99
20% off
new price: $715.00
/ea
Free Shipping & Returns
$715.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue
- Shape Square
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # FM7195-6SQ
- Zoro # G410352284
- UPC # 888473499145
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 72 in |
Width (In.) | 72 in |
Size | 6' x 6' |
Details
Color | Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue |
Shape | Square |
Material | Face: 100% Wool |
Thickness | 0.86 in |
Weight | 27.72 lb |
Includes | Care Label |
Features | Handmade |
Backing | Canvas |
Has Fringe | No |
Printed Design | No |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Style | Modern |
Outdoor Safe | No |
Machine Washable | No |
Sub Style | Mid-Century |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Description
This Forum area rug is the perfect addition to any modern space. Featuring a luxurious wool construction, this hand tufted medium pile rug has a high/low texture for an elevated look. From India, this area rug is sure to bring a touch of modern elegance to your home. To ensure maximum comfort and longevity, we recommend use with a non-slip rug pad sold separately. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- PYRAMID 11-1/2" Digital Wireless Wall Clock, Black (9D44BR)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- SAFAVIEH 8 ft. x 10 ft. 5 in. Summer Southwestern Rectangle Power Loomed Rug - Ivory & Red (SMR420A-8)
- Livabliss Decorative Rugs