Shop All Decorative Rugs
Livabliss
Forum FM-7072 Handmade Area Rug
Mfr # FM7072-7696
Zoro # G610367026
original price:
$1,531.99
20% off
new price: $1,225.00
/ea
Free Shipping & Returns
$1,225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # FM7072-7696
- Zoro # G610367026
- UPC # 764262268584
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 114 in |
Width (In.) | 90 in |
Size | 7'6" x 9'6" |
Details
Color | Black, Cream |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.86 in |
Includes | Care Label |
Features | Handmade |
Weight | 62.7 lb |
Has Fringe | No |
Style | Modern |
High/Low Texture | Yes |
Sub Style | Mid-Century |
Backing | Canvas |
Outdoor Safe | No |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Printed Design | No |
Durable/Performance Rated | No |
Machine Washable | No |
Description
This Forum area rug is the perfect way to complete your modern space! This hand tufted wool rug features a medium pile and is designed with high/low texture for added dimension. The durable construction of this area rug ensures it can withstand everyday wear and tear. Made in India, this beautiful piece will bring texture and warmth to any room in your home. To ensure lasting beauty, spot clean only with mild soap or detergent. We recommend using a rug pad not included for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- LIVABLISS Tevazu TVZ-2338 Machine Crafted Area Rug (TVZ2338-71010)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- LIVABLISS Kayseri KSR-2313 Handmade Area Rug (KSR2313-23)
- CUSTOM PRINTED RUGS Custom Printed Rugs Farm 3 ft. x 5 ft. Drive The Roads and See The Sights Rug (Farm)
- Livabliss Decorative Rugs