Shop All Decorative Rugs
Livabliss
Forum FM-7072 Handmade Area Rug
Mfr # FM7072-23
Zoro # G010366841
original price:
$155.99
19% off
new price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # FM7072-23
- Zoro # G010366841
- UPC # 764262268645
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Black, Cream |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.86 in |
Features | Handmade |
Includes | Care Label |
Weight | 5.28 lb |
High/Low Texture | Yes |
Style | Modern |
Machine Washable | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Has Fringe | No |
Durable/Performance Rated | No |
Printed Design | No |
Backing | Canvas |
Sub Style | Mid-Century |
Construction | Hand Tufted |
Description
This Forum area rug is the perfect way to complete your modern space! This hand tufted wool rug features a medium pile and is designed with high/low texture for added dimension. The durable construction of this area rug ensures it can withstand everyday wear and tear. Made in India, this beautiful piece will bring texture and warmth to any room in your home. To ensure lasting beauty, spot clean only with mild soap or detergent. We recommend using a rug pad not included for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- ICEBERG Rectangle Folding Table, 60" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65377)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Portobello PBO-2302 Handmade Area Rug (PBO2302-23)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- Livabliss Decorative Rugs