Shop All Decorative Rugs
Livabliss
Floransa FSA-2375 Machine Crafted Area Rug
Mfr # FSA2375-67SQ
Zoro # G510358209
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Cream, Light Slate
- Shape Square
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.28 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # FSA2375-67SQ
- Zoro # G510358209
- UPC # 889292383028
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Gray, Cream, Light Slate |
Shape | Square |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Weight | 9.47 lb |
Includes | Care Label |
Thickness | 0.31 in |
Features | Machine Crafted |
Primary Color | Metallic - Silver |
High/Low Texture | No |
Style | Modern |
Printed Design | No |
Sub Style | Minimalist |
Durable/Performance Rated | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Construction | Machine Woven |
Has Fringe | No |
Outdoor Safe | No |
Machine Washable | No |
Description
The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- Livabliss Decorative Rugs