Shop All Decorative Rugs
Livabliss
Floransa FSA-2375 Machine Crafted Area Rug
Mfr # FSA2375-67RD
Zoro # G210358059
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Cream, Light Slate
- Shape Round
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.28 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # FSA2375-67RD
- Zoro # G210358059
- UPC # 889292383011
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Gray, Cream, Light Slate |
Shape | Round |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Includes | Care Label |
Features | Machine Crafted |
Weight | 9.47 lb |
Thickness | 0.31 in |
Backing | No Backing |
Style | Modern |
High/Low Texture | No |
Construction | Machine Woven |
Printed Design | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Sub Style | Minimalist |
Machine Washable | No |
Has Fringe | No |
Primary Color | Metallic - Silver |
Description
The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- ZORO SELECT Clock, Slimline, Black (67300002)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- LIVABLISS Roma ROM-2331 Machine Crafted Area Rug (ROM2331-71010)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-8SQ)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3004 Area Rug (TE2987161)
- Livabliss Decorative Rugs