Shop All Decorative Rugs
Livabliss
Floransa FSA-2313 Machine Crafted Area Rug
Mfr # FSA2313-71010
Zoro # G110347023
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Light Beige, Gray, Light Slate, Mustard, Burnt Orange
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.28 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # FSA2313-71010
- Zoro # G110347023
- UPC # 192201261554
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Navy, Light Beige, Gray, Light Slate, Mustard, Burnt Orange |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Thickness | 0.31 in |
Features | Machine Crafted |
Weight | 17.33 lb |
Includes | Care Label |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
High/Low Texture | No |
Machine Washable | No |
Sub Style | Updated Traditional |
Backing | No Backing |
Has Fringe | No |
Printed Design | No |
Outdoor Safe | No |
Style | Traditional |
Description
Transform your living space with a touch of timeless elegance, courtesy of our Floransa Area Rug. Fashioned in Turkey, this updated traditional rug is machine woven using premium polypropylene fibers, guaranteeing durability even in high-traffic areas. This medium pile rug offers a plush underfoot feel that is certain to impress your guests. For optimal longevity and performance, we recommend the use of a rug pad underneath it. Maintaining this piece is effortless - all it needs is a spot cleaning with mild detergent whenever necessary. Embrace the blend of comfort and style that our Floransa Area Rug brings to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2424)
- REGENCY Regency Legacy Reception Desk with Double Pedestal File Cabinet- Ash Grey (LRDRT2BFAG)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-2773)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-4RD)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- Livabliss Decorative Rugs