Shop All Decorative Rugs
Livabliss
Ez Jute EZT-2304 Machine Washable Area Rug
Mfr # EZT2304-58
Zoro # G210342997
original price:
$380.99
19% off
Free Shipping & Returns
$305.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown, Black, Beige
- Shape Rectangle
- Material Face: 100% Recycled Fabric
- Pile Height 0 in
- Length (In.) 96.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # EZT2304-58
- Zoro # G210342997
- UPC # 889292530781
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96.06 in |
Width (In.) | 59.84 in |
Size | 5' x 8' |
Details
Color | Light Brown, Black, Beige |
Shape | Rectangle |
Material | Face: 100% Recycled Fabric |
Thickness | 0.12 in |
Includes | Care Label |
Features | Machine Washable |
Weight | 11.58 lb |
Primary Color | Khaki |
Outdoor Safe | No |
Machine Washable | Yes |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Style | Cottage |
Sustainable | Made with Recycled Materials |
Backing | Canvas |
Has Fringe | No |
Construction | Machine Woven |
High/Low Texture | No |
Printed Design | Yes |
Description
Introduce a touch of cottage style to your living space with this ez jute area rug. This machine-woven rug is crafted from recycled fabric, making it an eco-friendly option. The no-pile construction makes it durable and perfect for high traffic areas. To ensure the longevity of your rug, we recommend using a rug pad underneath not included. For easy care, do not bleach or machine wash this rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- Livabliss Decorative Rugs