Shop All Decorative Rugs
Livabliss
Ez Jute EZT-2300 Machine Washable Area Rug
Mfr # EZT2300-58
Zoro # G610342016
original price:
$380.99
19% off
new price: $305.00
/ea
Free Shipping & Returns
$305.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown, Black, Beige
- Shape Rectangle
- Material Face: 100% Recycled Fabric
- Pile Height 0 in
- Length (In.) 96.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # EZT2300-58
- Zoro # G610342016
- UPC # 889292530460
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96.06 in |
Width (In.) | 59.84 in |
Size | 5' x 8' |
Details
Color | Light Brown, Black, Beige |
Shape | Rectangle |
Material | Face: 100% Recycled Fabric |
Weight | 11.58 lb |
Features | Machine Washable |
Includes | Care Label |
Thickness | 0.12 in |
Machine Washable | Yes |
Backing | Canvas |
High Traffic Compatible | Yes |
Primary Color | Khaki |
Style | Cottage |
High/Low Texture | No |
Sustainable | Made with Recycled Materials |
Durable/Performance Rated | No |
Outdoor Safe | No |
Construction | Machine Woven |
Has Fringe | No |
Printed Design | Yes |
Description
Bring a cozy, cottage-style look into your home with this stylish Ez Jute area rug. Its unique design is crafted with recycled fabric for an eco-friendly addition to any room. The machine woven construction ensures durability and reliability while the no pile feature makes it perfect for high traffic areas. Plus, its easy care instructions make maintenance simple - just machine wash on delicate cycle and line dry. Add this piece to your space today to give it a warm, inviting feel that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-8SQ)
- LIVABLISS Granada GND-2318 Handmade Area Rug (GND2318-23)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- FLASH FURNITURE Blue 2 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-27-BL-GG)
- Livabliss Decorative Rugs