Shop All Decorative Rugs
Livabliss
Eskimo Shag ESG-2311 Machine Crafted Area Rug
Mfr # ESG2311-71010
Zoro # G610341897
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream, Light Gray, Medium Gray
- Shape Rectangle
- Material Face: 100% Polypropylene
- Pile Height 1.97 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # ESG2311-71010
- Zoro # G610341897
- UPC # 889292228879
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 1.97 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Black, Cream, Light Gray, Medium Gray |
Shape | Rectangle |
Material | Face: 100% Polypropylene |
Includes | Care Label |
Thickness | 2.05 in |
Features | Machine Crafted |
Weight | 40.19 lb |
Has Fringe | No |
High/Low Texture | No |
Outdoor Safe | No |
Sub Style | Scandinavian |
High Traffic Compatible | Yes |
Backing | No Backing |
Construction | Machine Woven |
Style | Modern |
Durable/Performance Rated | No |
Machine Washable | No |
Primary Color | Gray |
Printed Design | No |
Description
This Eskimo Shag area rug will make a statement in your home. It is made from ultra-soft polypropylene for an inviting feel and features a plush pile to add comfort and warmth to any room. Perfect for modern or Scandinavian decor, this machine woven rug is made in Turkey for superior quality. The durable construction ensures that it will last through years of wear and tear, while spot cleaning with mild detergent makes it easy to maintain. For the best experience, we recommend pairing this beautiful area rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-4RD)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADS-3RD)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- ORIENTAL WEAVERS 6 Ft. 7 In. X 9 Ft. 6 In. Kashan Traditional Area Rug, Red (K096W1200290ST)
- Livabliss Decorative Rugs