Shop All Decorative Rugs
Livabliss
Enfield ENF-2300 Machine Crafted Area Rug
Mfr # ENF2300-537
Zoro # G210364807
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Gray, Light Gray, Cream
- Shape Rectangle
- Material Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
- Pile Height 0.35 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ENF2300-537
- Zoro # G210364807
- UPC # 889292233460
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Charcoal, Gray, Light Gray, Cream |
Shape | Rectangle |
Material | Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute |
Weight | 10.64 lb |
Thickness | 0.39 in |
Features | Machine Crafted |
Includes | Care Label |
Printed Design | No |
Has Fringe | No |
Backing | No Backing |
Sub Style | Minimalist |
Style | Modern |
Machine Washable | No |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Outdoor Safe | No |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Description
The Enfield area rug is the perfect addition to any modern home. This minimalist style rug is machine woven in Turkey with polypropylene and polyester for durability and stain resistance. The medium pile is perfect for a high traffic area, while its softness provides comfort underfoot. For extra protection, use a rug pad sold separately. Spot clean with water only when necessary to keep your rug looking new for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- LIVABLISS Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADS-3RD)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- ASSOCIATED WEAVERS Custom Printed Rugs SEASHELLS Seashells Rug (SEASHELLS)
- Livabliss Decorative Rugs