Shop All Decorative Rugs
Livabliss
Emily EIL-2304 Handmade Area Rug
Mfr # EIL2304-23
Zoro # G210345158
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt Orange, Coral, Rust, Dark Brown, Cream, Light Sage
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.28 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # EIL2304-23
- Zoro # G210345158
- UPC # 192201245738
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Burnt Orange, Coral, Rust, Dark Brown, Cream, Light Sage |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Features | Handmade |
Weight | 4.86 lb |
Thickness | 0.35 in |
Printed Design | No |
Durable/Performance Rated | No |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Minimalist |
Outdoor Safe | No |
High/Low Texture | No |
Construction | Hand Tufted |
Style | Modern |
Backing | Canvas |
Description
Introduce a modern touch to your home decor with this Emily area rug. Hand tufted in India using the highest quality wool, this medium pile rug is sure to bring an elegant look and feel to any living space. With its impressive design, it is perfect for creating an inviting atmosphere in your home. For best results, use a rug pad not included and clean regularly with a mild detergent and soap. Make sure to keep it looking like new for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- MEAD HATCHER Mobile Printer Stand, Steel, 2-Shelf, 17"x17"x8-1/2", Platinum (MAT24050)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- LIVABLISS Saint Clair SIC-2304 Handmade Area Rug (SIC2304-268)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- Livabliss Decorative Rugs