Shop All Decorative Rugs
Livabliss
Elvira ERA-1000 Handmade Area Rug
Mfr # ERA1000-1014
Zoro # G610361055
product price: $3,476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,476.99
Free 30-Day Returns
Key Features
- Color Slate, Charcoal
- Shape Rectangle
- Material Face: 100% Leather
- Pile Height 0 in
- Length (In.) 168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ERA1000-1014
- Zoro # G610361055
- UPC # 889292355247
- Country of Origin Argentina
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 168 in |
Width (In.) | 120 in |
Size | 10' x 14' |
Details
Color | Slate, Charcoal |
Shape | Rectangle |
Material | Face: 100% Leather |
Includes | Care Label |
Features | Handmade |
Thickness | 0.1 in |
Weight | 60.2 lb |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Construction | Hand Crafted |
Has Fringe | No |
Backing | No Backing |
Style | Rustic |
Durable/Performance Rated | No |
Outdoor Safe | No |
Printed Design | No |
Machine Washable | No |
Sub Style | Lodge |
High/Low Texture | No |
Description
Add a touch of rustic elegance to your home with the Elvira Collection. These rugs are hand crafted, radiating an atmosphere that can only be created by a handmade rug. Made with Leather in Argentina, and has No Pile. Spot Clean Only, One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- SAFAVIEH 2 x 10 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-210)
- Livabliss Decorative Rugs