Shop All Decorative Rugs
Livabliss
Elaziz ELZ-2335 Machine Crafted Area Rug
Mfr # ELZ2335-67RD
Zoro # G310353381
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fuchsia, Mustard, Dark Blue, Sky Blue, Gray, Orange
- Shape Round
- Material Face: 100% Polypropylene
- Pile Height 0.26 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ELZ2335-67RD
- Zoro # G310353381
- UPC # 192201322798
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.26 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Fuchsia, Mustard, Dark Blue, Sky Blue, Gray, Orange |
Shape | Round |
Material | Face: 100% Polypropylene |
Includes | Care Label |
Features | Machine Crafted |
Thickness | 0.35 in |
Weight | 11.19 lb |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Machine Washable | No |
Outdoor Safe | No |
Construction | Machine Woven |
Style | Traditional |
Has Fringe | No |
Printed Design | No |
High/Low Texture | No |
Description
Elevate your living space with our Elaziz Updated Traditional Area Rug, hailing all the way from Turkey. This machine-woven marvel is made of resilient polypropylene, ensuring it can endure even the highest traffic areas of your home. Featuring a medium pile, this rug provides a comfortable underfoot experience while maintaining its distinctive aesthetic appeal. To ensure longevity and stability, we recommend use with a rug pad. For maintenance, simply spot clean with mild detergent to keep it looking as good as new. With the Elaziz Area Rug, create an inviting atmosphere that marries tradition with modernity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- SAFAVIEH 2 x 3 ft. Rag Rug Hand Woven Accent Area Rug, Black and Multi-Color (RAR129Q-2)
- Livabliss Decorative Rugs