Shop All Decorative Rugs
Livabliss
Elaziz ELZ-2307 Machine Crafted Area Rug
Mfr # ELZ2307-5SQ
Zoro # G510350487
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Light Gray, Gray, White
- Shape Square
- Material Face: 100% Polypropylene
- Pile Height 0.26 in
- Length (In.) 59.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ELZ2307-5SQ
- Zoro # G510350487
- UPC # 889292160124
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.26 in |
Length (In.) | 59.84 in |
Width (In.) | 59.84 in |
Size | 5' x 5' |
Details
Color | Black, Light Gray, Gray, White |
Shape | Square |
Material | Face: 100% Polypropylene |
Thickness | 0.35 in |
Includes | Care Label |
Weight | 6.71 lb |
Features | Machine Crafted |
Style | Global |
Sub Style | Moroccan |
High Traffic Compatible | Yes |
Machine Washable | No |
Primary Color | Black |
Durable/Performance Rated | No |
Backing | No Backing |
Printed Design | No |
High/Low Texture | No |
Has Fringe | No |
Outdoor Safe | No |
Construction | Machine Woven |
Description
The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Bronze Finish, Med Oak Seat (41025BZMedOak)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LIVABLISS Usonia USO-2303 Modern Area Rug (USO2303-9125)
- SAFAVIEH Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Ivory-Red (LNH330A-8)
- Livabliss Decorative Rugs