Shop All Decorative Rugs
Livabliss
Eagean EAG-2384 Outdoor Safe Area Rug
Mfr # EAG2384-679OV
Zoro # G410344890
original price:
$269.99
30% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Cream
- Shape Oval
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # EAG2384-679OV
- Zoro # G410344890
- UPC # 889292166706
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Charcoal, Cream |
Shape | Oval |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Features | Outdoor Safe |
Weight | 11.84 lb |
Includes | Care Label |
Thickness | 0.16 in |
Construction | Machine Woven |
Sub Style | Updated Traditional |
High/Low Texture | No |
Printed Design | No |
Style | Traditional |
Outdoor Safe | Yes |
High Traffic Compatible | Yes |
Has Fringe | No |
Backing | No Backing |
Durable/Performance Rated | No |
Machine Washable | No |
Description
Introducing the Eagean area rug. This beautiful updated traditional style rug is sure to bring an elegant touch to any room in your home. Expertly crafted from durable polypropylene, it is machine woven in Turkey and is perfect for high traffic areas as it features no pile. It's also outdoor safe, so you can enjoy its beauty all year long! To keep this rug looking like new for years to come, simply hose off with water and hang to dry. For added comfort and protection, pair with a quality rug pad sold separately. Make the Eagean area rug yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- SAUDER Carson Forge Armoire Wc , Safety tested for stability to help reduce tip-over accidents (415107)
- HOLLAND BAR STOOL CO 32 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RRustic)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LOK-LIFT Rug Gripper 10 In. x 20 In. Nonslip Rug Pad (3-60)
- Livabliss Decorative Rugs