Shop All Decorative Rugs
Livabliss
Eagean EAG-2353 Outdoor Safe Area Rug
Mfr # EAG2353-710RD
Zoro # G210359940
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Navy, Pale Blue, Light Gray, Gray
- Shape Round
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 94.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # EAG2353-710RD
- Zoro # G210359940
- UPC # 889292164436
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 94.49 in |
Width (In.) | 94.49 in |
Size | 7'10" x 7'10" |
Details
Color | Dark Blue, Navy, Pale Blue, Light Gray, Gray |
Shape | Round |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Weight | 12.4 lb |
Thickness | 0.16 in |
Includes | Care Label |
Features | Outdoor Safe |
Sub Style | Minimalist |
Primary Color | Blue |
Style | Modern |
Printed Design | No |
Has Fringe | No |
Outdoor Safe | Yes |
Construction | Machine Woven |
Machine Washable | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Durable/Performance Rated | No |
High/Low Texture | No |
Description
Introducing the Eagean area rug, perfect for any modern minimalist space! This stylish piece is machine woven in Turkey from high-quality polypropylene, making it an incredibly durable option that will stand up to even heavy foot traffic. The no pile construction ensures a smooth surface and makes this area rug ideal for outdoor use. Plus, its care instructions are so easy - just hose off with water and hang to dry! Add a rug pad underneath for extra cushioning and protection. Create a cozy atmosphere in your home or patio with this modern area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 20pk (HM-BCO-20)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- Livabliss Decorative Rugs