Shop All Decorative Rugs
Livabliss
Eagean EAG-2330 Outdoor Safe Area Rug
Mfr # EAG2330-67SQ
Zoro # G110349508
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua, Black, Taupe, White
- Shape Square
- Material Face: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # EAG2330-67SQ
- Zoro # G110349508
- UPC # 889292163132
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Aqua, Black, Taupe, White |
Shape | Square |
Material | Face: 100% Polypropylene |
Includes | Care Label |
Weight | 8.61 lb |
Thickness | 0.16 in |
Features | Outdoor Safe |
Construction | Machine Woven |
Backing | No Backing |
Durable/Performance Rated | No |
Style | Global |
High/Low Texture | No |
Outdoor Safe | Yes |
Printed Design | No |
Sub Style | Bohemian |
High Traffic Compatible | Yes |
Has Fringe | No |
Machine Washable | No |
Description
Introducing the Eagean area rug: a captivating bohemian global style rug that's sure to add an exotic touch to any space! Handwoven in Turkey with durable Polypropylene, this area rug is crafted for resilience and longevity. Whether you place it indoors or outdoors, its no-pile construction ensures it won't flatten or fray over time. Plus, its non-skid design makes it perfect for high traffic areas of your home. To keep it looking like new, simply hose off with water and hang to dry. Add a touch of adventure to your home with the Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- VOLLRATH Kool Touch Knob (22470-1)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan 1Door Nightstand (211-12755-ZORO)
- LIVABLISS Valerie VLA-2305 Handmade Area Rug (VLA2305-810)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS Amasya AMY-2302 Handmade Area Rug (AMY2302-23)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- FLASH FURNITURE Ivory 4x4 Octagon Traditional Persian Style Rug (NR-RG1882-44-IV-GG)
- Livabliss Decorative Rugs