Shop All Decorative Rugs
Livabliss
Dresden DRE-2309 Area Rug , With Fringe
Mfr # DRE2309-575
Zoro # G410346368
original price:
$493.99
20% off
new price: $395.00
/ea
Free Shipping & Returns
$395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe, Off-White, Dusty Sage, Deep Teal, Olive, Light Gray
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 88.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # DRE2309-575
- Zoro # G410346368
- UPC # 889292509930
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 88.58 in |
Width (In.) | 59.84 in |
Size | 5' x 7'5" |
Details
Color | Taupe, Off-White, Dusty Sage, Deep Teal, Olive, Light Gray |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Thickness | 0.43 in |
Weight | 20.98 lb |
Includes | Care Label |
Features | Has Fringe |
Outdoor Safe | No |
Construction | Machine Woven |
Backing | No Backing |
High Traffic Compatible | Yes |
Printed Design | No |
Machine Washable | No |
Style | Traditional |
Has Fringe | Yes |
High/Low Texture | No |
Durable/Performance Rated | No |
Description
This traditional Dresden area rug will bring a touch of sophistication to any room. Made of 100% Polyester with a medium pile, this durable rug is perfect for high traffic areas. Machine woven in Turkey and crafted with care, this area rug is sure to last for years to come. Spot clean only and use with a rug pad not included for the best results. Create an inviting atmosphere in any space with this beautiful Dresden area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- ROOMMATES RoomMates RMK3263SCS Lisa Audit Butterfly Quote Peel & Stick Wall Decals (RMK3263SCS)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Granada GND-2344 Handmade Area Rug (GND2344-810)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 12 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Dark Brown (MI1550156)
- Livabliss Decorative Rugs