Shop All Decorative Rugs
Livabliss
Colin CLN-2301 Machine Washable Area Rug
Mfr # CLN2301-679
Zoro # G610345758
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Coral, Rust, Medium Brown, Dark Brown, Tan, Light Beige
- Shape Rectangle
- Material Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
- Pile Height 0.02 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CLN2301-679
- Zoro # G610345758
- UPC # 889292280129
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.02 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Dusty Coral, Rust, Medium Brown, Dark Brown, Tan, Light Beige |
Shape | Rectangle |
Material | Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester |
Features | Machine Washable |
Includes | Care Label |
Thickness | 0.2 in |
Weight | 17.76 lb |
Outdoor Safe | No |
Machine Washable | Yes |
Has Fringe | No |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
Style | Traditional |
Construction | Machine Woven |
Backing | Canvas |
High Traffic Compatible | Yes |
Primary Color | Pink |
High/Low Texture | No |
Printed Design | Yes |
Description
Introducing Colin, a beautiful and luxurious area rug that is perfect for any room in your home. This stunning piece is crafted with a combination of cotton and chenille-polyester to create an updated traditional style that will add sophistication and texture to your space. Machine woven in Turkey, this durable area rug is designed for high traffic areas and features no pile construction making it easy to clean and maintain. Best of all, this beauty is machine washable on delicate cycle so you can keep it looking fresh year round! Add a rug pad underneath for extra comfort underfoot. With its timeless style, the Colin area rug will be sure to elevate your home's decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- LIVABLISS Brook BKO-2302 Handmade Area Rug (BKO2302-23)
- LIVABLISS Portobello PBO-2302 Handmade Area Rug (PBO2302-23)
- LIVABLISS Lillian LLL-2325 Machine Washable Area Rug (LLL2325-710102)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- PASARGAD HOME 9 x 12 ft Amadeus Design Power Loom Area Rug Ivory (PRC1022IG 9x12)
- Livabliss Decorative Rugs