Shop All Decorative Rugs
Livabliss
Colarado CDO-2306 Handmade Area Rug
Mfr # CDO2306-268
Zoro # G810342373
original price:
$374.99
20% off
new price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Black
- Shape Runner
- Material Face: 100% Wool; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CDO2306-268
- Zoro # G810342373
- UPC # 192201257670
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Medium Gray, Black |
Shape | Runner |
Material | Face: 100% Wool; Warp: 100% Polyester |
Features | Handmade |
Weight | 13.4 lb |
Includes | Care Label |
Thickness | 0.4 in |
Style | Modern |
High Traffic Compatible | Yes |
High/Low Texture | No |
Durable/Performance Rated | No |
Sub Style | Minimalist |
Machine Washable | No |
Backing | Canvas |
Outdoor Safe | No |
Has Fringe | No |
Construction | Hand Woven |
Printed Design | No |
Description
This stunning, modern Colarado area rug is sure to be the perfect addition to any room. Hand-woven in India with premium wool, this piece will bring a stylish and sophisticated look to your home. With its low-pile construction, this rug is easy to clean and maintain. We recommend using a rug pad for extra cushioning and stability for the best results. Get ready to enjoy your new stylish floor covering with this high-quality wool Colarado area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Slate (Mainspread)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5% (500-024)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- LIVABLISS Middleton AWHR-2058 Handmade Area Rug (AWHR2058-36RD)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- SAFAVIEH 2 x 3 ft. Rag Rug Hand Woven Accent Area Rug, Black and Multi-Color (RAR129Q-2)
- Livabliss Decorative Rugs