Shop All Decorative Rugs
Livabliss
Cloudy Shag CDG-2326 Machine Crafted Area Rug
Mfr # CDG2326-537
Zoro # G310341227
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Jute
- Pile Height 1.18 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # CDG2326-537
- Zoro # G310341227
- UPC # 889292486996
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 1.18 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Dark Blue |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Jute |
Includes | Care Label |
Weight | 11.37 lb |
Features | Machine Crafted |
Thickness | 1.22 in |
Sub Style | Minimalist |
Outdoor Safe | No |
Backing | No Backing |
Style | Modern |
Machine Washable | No |
High Traffic Compatible | Yes |
Primary Color | Marine Blue |
Construction | Machine Woven |
Printed Design | No |
High/Low Texture | No |
Has Fringe | No |
Durable/Performance Rated | No |
Description
This modern Cloudy Shag area rug is the perfect way to add a touch of style and warmth to your home. Hand-tufted in Turkey, this plush Polyester rug is machine woven for an incredibly soft feel with a sumptuous pile. The unique pattern is sure to be a conversation starter, while the low profile makes it easy to clean and vacuum. To protect your flooring and ensure years of comfort, we recommend using a rug pad not included. Transform any room into an inviting space with this chic and cozy area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-35)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Beige & Blue (MAD495B-8)
- Livabliss Decorative Rugs