Shop All Decorative Rugs
Livabliss
Cloudy Shag CDG-2307 Machine Crafted Area Rug
Mfr # CDG2307-537
Zoro # G610340159
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White, Gray
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Jute
- Pile Height 1.18 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CDG2307-537
- Zoro # G610340159
- UPC # 889292397735
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 1.18 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Off-White, Gray |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Jute |
Thickness | 1.22 in |
Features | Machine Crafted |
Weight | 11.37 lb |
Includes | Care Label |
Durable/Performance Rated | No |
Style | Modern |
Outdoor Safe | No |
Backing | No Backing |
Machine Washable | No |
High Traffic Compatible | Yes |
Construction | Machine Woven |
Has Fringe | No |
Printed Design | No |
Primary Color | Off-White |
High/Low Texture | No |
Description
Introduce your home to the modern style of this Cloudy Shag area rug. This plush pile rug is machine woven in Turkey from polyester, creating a soft and comfortable feel beneath your feet. With its thick pile, this rug adds an extra layer of warmth and coziness to any room. The simple design allows it to easily transition between different rooms or styles while still maintaining its unique character. Its light color creates a calming atmosphere that will take away the stress of the day. For best results, be sure to use with a rug pad for extra cushioning and protection against wear and tear. Spot clean with mild detergent when necessary for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- TRUE Key, PK2 (932992)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- LIVABLISS Brook BKO-2302 Handmade Area Rug (BKO2302-23)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- Livabliss Decorative Rugs