Shop All Decorative Rugs
Livabliss
Chester CHE-2344 Machine Crafted Area Rug
Mfr # CHE2344-710103
Zoro # G210337856
original price:
$239.99
25% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Aqua, Off-White, Gray, Charcoal
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.2 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CHE2344-710103
- Zoro # G210337856
- UPC # 192201260885
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Dark Blue, Aqua, Off-White, Gray, Charcoal |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Thickness | 0.24 in |
Weight | 20.02 lb |
Includes | Care Label |
Features | Machine Crafted |
Outdoor Safe | No |
Construction | Machine Woven |
Sub Style | Minimalist |
Has Fringe | No |
Style | Modern |
High Traffic Compatible | Yes |
Backing | No Backing |
Machine Washable | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Printed Design | No |
Description
Elevate your living space with our Chester area rug, showcasing a minimalist modern design that seamlessly blends with any decor style. Skillfully machine woven in Turkey from durable polypropylene, this rug boasts a medium pile that stands up to high traffic areas while maintaining its allure. The rug?s resilience can be further enhanced when used with a rug pad. Plus, keeping this piece looking fresh is as simple as spot cleaning it with water. Get ready to transform your room into an inviting haven of comfort and style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROTECH - THE RAYNOR GROUP MESH HB, SYNCHRO ONYX (EUTMTHB94076)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Flat Black (01HC9001WR1)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-679)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- SAFAVIEH Cambridge Large Rectangle Rug, Navy and Ivory - 8 x 10 ft. (CAM132G-8)
- Livabliss Decorative Rugs