Shop All Decorative Rugs
Livabliss
Chester CHE-2312 Machine Crafted Area Rug
Mfr # CHE2312-710103
Zoro # G910337682
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Seafoam, Charcoal, Light Beige
- Shape Rectangle
- Material Face: 100% Polypropylene
- Pile Height 0.2 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CHE2312-710103
- Zoro # G910337682
- UPC # 888473897651
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Seafoam, Charcoal, Light Beige |
Shape | Rectangle |
Material | Face: 100% Polypropylene |
Thickness | 0.24 in |
Features | Machine Crafted |
Includes | Care Label |
Weight | 20.02 lb |
Backing | No Backing |
Primary Color | Beige |
Style | Traditional |
High/Low Texture | No |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Construction | Machine Woven |
Printed Design | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Has Fringe | No |
Machine Washable | No |
Description
Welcome to the world of effortless elegance with our Chester Collection Area Rug. This rug, steeped in updated traditional style and made from hard-wearing polypropylene, is perfect for those high-traffic areas in your home. Woven meticulously in Turkey with a medium pile construction, it offers an ideal blend of comfort and durability. Plus, with its ability to be spot cleaned using only water, maintaining its pristine look is as simple as it gets! For optimal performance and added safety, we recommend use with a rug pad. Transform your living space into a sophisticated haven with our Chester Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- LIVABLISS Brook BKO-2302 Handmade Area Rug (BKO2302-23)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- CHILEWICH 28 in. L X 18 in. W Gray/White Skinny Stripe Polyester/Vinyl Door Mat (200134-001)
- Livabliss Decorative Rugs