Shop All Decorative Rugs
Livabliss
Chesapeake Bay CPK-2304 Outdoor Safe Area Rug
Mfr # CPK2304-268
Zoro # G810340560
original price:
$349.99
20% off
new price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Denim, Charcoal, Cream
- Shape Runner
- Material Face: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 96.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CPK2304-268
- Zoro # G810340560
- UPC # 889292161770
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96.06 in |
Width (In.) | 29.92 in |
Size | 2'6" x 8' |
Details
Color | Denim, Charcoal, Cream |
Shape | Runner |
Material | Face: 100% Polypropylene |
Weight | 6.99 lb |
Features | Outdoor Safe |
Includes | Care Label |
Thickness | 0.5 in |
Printed Design | No |
Style | Cottage |
High Traffic Compatible | Yes |
Construction | Machine Woven |
High/Low Texture | No |
Sub Style | Country |
Primary Color | Beige |
Has Fringe | No |
Backing | No Backing |
Outdoor Safe | Yes |
Durable/Performance Rated | No |
Machine Washable | No |
Description
Introducing the Chesapeake Bay area rug, a classic Country Cottage style piece that will add a timeless look to your home. Made from durable polypropylene, this machine-woven beauty is designed to handle high traffic areas without compromising on quality. The no pile feature makes it perfect for outdoor use and easy maintenance; just hose it off with water and hang to dry! For extra comfort, pair it with an area rug pad for an unbeatable combination of style and practicality. Give your space a touch of rustic charm with the Chesapeake Bay area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Ivory & Navy (BNT800A-9)
- Livabliss Decorative Rugs