Shop All Decorative Rugs
Livabliss
Cherokee CHK-2305 Handmade Area Rug
Mfr # CHK2305-268
Zoro # G610341194
original price:
$430.99
19% off
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown, Cream
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.8 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # CHK2305-268
- Zoro # G610341194
- UPC # 888473914884
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.8 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Brown, Cream |
Shape | Runner |
Material | Face: 100% Wool |
Thickness | 1 in |
Includes | Care Label |
Features | Handmade |
Weight | 16 lb |
Backing | Canvas |
Sub Style | Moroccan |
Has Fringe | No |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Durable/Performance Rated | No |
Outdoor Safe | No |
Style | Global |
Printed Design | No |
High/Low Texture | Yes |
Machine Washable | No |
Description
Introduce a sense of Moroccan charm to your home with our hand tufted Cherokee rug. This stunning piece, manufactured in India, draws on global influences to create a truly unique aesthetic. Made entirely from wool, its high pile provides an incredibly soft underfoot experience that is simply unmatched. We recommend using it with a rug pad to enhance stability and comfort. Plus, maintaining this piece is as easy as spot cleaning with water only! Add this plush accent to your space and transform your room into an exotic retreat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- SWIMWAYS POOL FLOAT RCLNR 38X56"" (6038971)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Jean JEA-2306 Handmade Area Rug (JEA2306-268)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-4SQ)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- Livabliss Decorative Rugs