Shop All Decorative Rugs
Livabliss
Caesar CAE-1201 Handmade Area Rug
Mfr # CAE1201-69
Zoro # G210340535
original price:
$1,337.99
20% off
new price: $1,070.00
/ea
Free Shipping & Returns
$1,070.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe, Light Beige, Charcoal, Tan, Black
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1201-69
- Zoro # G210340535
- UPC # 888473806554
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 108 in |
Width (In.) | 72 in |
Size | 6' x 9' |
Details
Color | Taupe, Light Beige, Charcoal, Tan, Black |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 46.98 lb |
Thickness | 0.87 in |
Features | Handmade |
Includes | Care Label |
Style | Traditional |
Durable/Performance Rated | No |
Outdoor Safe | No |
Has Fringe | No |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Printed Design | No |
Machine Washable | No |
High/Low Texture | No |
Sub Style | Updated Traditional |
Backing | Canvas |
Description
This Caesar area rug is the perfect accent to add a touch of traditional style to your home. Constructed with hand tufted wool, this medium pile rug offers softness and durability. Made in India, it requires a rug pad not included for use on hard surfaces. For easy care, use soap with mild detergent when cleaning. Add classic elegance to your living space with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 7' 10 x 10' Blue (393BLUE8x10)
- Livabliss Decorative Rugs