Shop All Decorative Rugs
Livabliss
Caesar CAE-1191 Handmade Area Rug
Mfr # CAE1191-23
Zoro # G410338257
original price:
$155.99
19% off
new price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ink Blue, Charcoal, Slate, Denim
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1191-23
- Zoro # G410338257
- UPC # 888473641087
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Ink Blue, Charcoal, Slate, Denim |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.87 in |
Includes | Care Label |
Weight | 5.22 lb |
Features | Handmade |
Primary Color | Blue |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Construction | Hand Tufted |
Backing | Canvas |
Has Fringe | No |
Machine Washable | No |
Style | Traditional |
High/Low Texture | No |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
Printed Design | No |
Description
This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- LORELL CHAIR, BARIATRIC (LLR66997)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- BAXTON STUDIO Meltem Modern and Contemporary Ivory Handwoven Wool Area Rug (188-11864-ZORO)
- Livabliss Decorative Rugs