Shop All Decorative Rugs
Livabliss
Caesar CAE-1164 Handmade Area Rug
Mfr # CAE1164-268
Zoro # G510336641
original price:
$499.99
20% off
new price: $400.00
/ea
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ink Blue, Light Beige, Sage, Brown, Light Olive
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1164-268
- Zoro # G510336641
- UPC # 888473131731
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Ink Blue, Light Beige, Sage, Brown, Light Olive |
Shape | Runner |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.87 in |
Weight | 17.4 lb |
Includes | Care Label |
Durable/Performance Rated | No |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Has Fringe | No |
High/Low Texture | No |
Printed Design | No |
Style | Traditional |
Construction | Hand Tufted |
Backing | Canvas |
Machine Washable | No |
Description
Experience the luxurious comfort and classic style of our Caesar Hand Tufted Wool Rug. This updated traditional rug, manufactured in India, boasts an exquisite medium pile that is best showcased with a rug pad to enhance its plushness underfoot. Made entirely from wool, it offers unmatched warmth and texture that easily transforms any room into a cozy retreat. The hand-tufted construction not only adds to the overall appeal but also ensures durability for long-lasting use. As part of your care routine, simply spot clean this masterpiece using water only to maintain its pristine look and feel. Elevate your interior design effortlessly with this beautiful addition from our Caesar collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Red/Burgundy) (367382ZBN)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- BAXTON STUDIO Naoki Two-Tone Grey and Walnut Finished Wood 1-Drawer Nightstand (168-10757)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Kimi BOKM-2302 Area Rug , With Fringe (BOKM2302-2773)
- LIVABLISS Valerie VLA-2305 Handmade Area Rug (VLA2305-810)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Long Beach LBH-2331 Outdoor Safe Area Rug (LBH2331-71010)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- Livabliss Decorative Rugs