Shop All Decorative Rugs
Livabliss
Caesar CAE-1154 Handmade Area Rug
Mfr # CAE1154-4SQ
Zoro # G810348498
original price:
$399.99
20% off
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Brown, Medium Gray, Light Beige, Dusty Sage
- Shape Square
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # CAE1154-4SQ
- Zoro # G810348498
- UPC # 888473129578
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 48 in |
Width (In.) | 48 in |
Size | 4' x 4' |
Details
Color | Navy, Brown, Medium Gray, Light Beige, Dusty Sage |
Shape | Square |
Material | Face: 100% Wool |
Features | Handmade |
Weight | 13.92 lb |
Includes | Care Label |
Thickness | 0.87 in |
Machine Washable | No |
Primary Color | Blue |
Durable/Performance Rated | No |
Backing | Canvas |
High Traffic Compatible | Yes |
Outdoor Safe | No |
High/Low Texture | No |
Style | Traditional |
Printed Design | No |
Has Fringe | No |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
Description
Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- DREAMSEAT Office Chair 1000 with New York Giants Primary Logo (XZOC1000-PSNFL21010)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- SAFAVIEH Valencia Power Loomed Rectangle Rug- Turquoise - Multi- 4 x 6 ft. (VAL203P-4)
- Livabliss Decorative Rugs