Shop All Decorative Rugs
Livabliss
Caesar CAE-1154 Handmade Area Rug
Mfr # CAE1154-23
Zoro # G810348689
original price:
$155.99
19% off
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Brown, Medium Gray, Light Beige, Dusty Sage
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # CAE1154-23
- Zoro # G810348689
- UPC # 888473129516
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Navy, Brown, Medium Gray, Light Beige, Dusty Sage |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.87 in |
Includes | Care Label |
Weight | 5.22 lb |
Durable/Performance Rated | No |
Printed Design | No |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Style | Traditional |
Machine Washable | No |
Has Fringe | No |
Primary Color | Blue |
High/Low Texture | No |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Backing | Canvas |
Description
Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter, Legal, A4 (14971)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- LIVABLISS Usonia USO-2303 Modern Area Rug (USO2303-9125)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIVABLISS Enfield ENF-2300 Machine Crafted Area Rug (ENF2300-537)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BI 2.06x10)
- Livabliss Decorative Rugs