Shop All Decorative Rugs
Livabliss
Caesar CAE-1112 Handmade Area Rug
Mfr # CAE1112-4SQ
Zoro # G610340784
original price:
$399.99
20% off
new price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terracotta, Rust, Orange, Dusty Sage, Olive, Taupe
- Shape Square
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1112-4SQ
- Zoro # G610340784
- UPC # 764262930962
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 48 in |
Width (In.) | 48 in |
Size | 4' x 4' |
Details
Color | Terracotta, Rust, Orange, Dusty Sage, Olive, Taupe |
Shape | Square |
Material | Face: 100% Wool |
Features | Handmade |
Includes | Care Label |
Thickness | 0.87 in |
Weight | 13.92 lb |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Primary Color | Orange |
High/Low Texture | No |
Machine Washable | No |
Construction | Hand Tufted |
Printed Design | No |
Backing | Canvas |
Style | Traditional |
Durable/Performance Rated | No |
Outdoor Safe | No |
Has Fringe | No |
Description
Welcome to timeless elegance with the Caesar Area Rug. This traditional-style wool rug is hand-tufted in India and features a medium pile for added comfort and style. With its natural fibers, this rug will last for years to come. The tufted construction ensures durability, making it an ideal choice for any room in your home. Its classic design offers a timeless look that never goes out of style, while the medium pile adds a soft touch to your flooring. For maximum comfort and performance, we recommend using it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Isabel IBL-2307 Handmade Area Rug (IBL2307-576)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- Livabliss Decorative Rugs