Shop All Decorative Rugs
Livabliss
Caesar CAE-1100 Handmade Area Rug
Mfr # CAE1100-810OV
Zoro # G010339340
original price:
$1,980.99
19% off
new price: $1,585.00
/ea
Free Shipping & Returns
$1,585.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sage, Beige, Dark Brown, Mustard, Burnt Orange
- Shape Oval
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1100-810OV
- Zoro # G010339340
- UPC # 764262844368
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Sage, Beige, Dark Brown, Mustard, Burnt Orange |
Shape | Oval |
Material | Face: 100% Wool |
Weight | 69.6 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.87 in |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Machine Washable | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
High/Low Texture | No |
Sub Style | Updated Traditional |
Style | Traditional |
Backing | Canvas |
Printed Design | No |
Has Fringe | No |
Description
Introducing the Caesar collection - a beautiful blend of updated traditional style with modern sensibilities. This hand-tufted, medium-pile rug is proudly manufactured in India and composed entirely of wool, giving your space an inviting warmth and texture. As cozy as it is stylish, this rug is versatile enough to complement any decor while offering a touch of sophistication. For best results, we recommend using it with a rug pad. Keeping it clean is simple too ? just spot clean with water only for easy maintenance. Elevate your living room, bedroom or office space with this stunning addition from our Caesar Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Portobello PBO-2302 Handmade Area Rug (PBO2302-23)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- Livabliss Decorative Rugs