Shop All Decorative Rugs
Livabliss
Caesar CAE-1053 Handmade Area Rug
Mfr # CAE1053-268
Zoro # G710338223
original price:
$499.99
20% off
new price: $400.00
/ea
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Brown, Dark Red, Mustard, Olive, Sage
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1053-268
- Zoro # G710338223
- UPC # 764262545548
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Brown, Dark Red, Mustard, Olive, Sage |
Shape | Runner |
Material | Face: 100% Wool |
Weight | 17.4 lb |
Features | Handmade |
Thickness | 0.87 in |
Includes | Care Label |
Printed Design | No |
Durable/Performance Rated | No |
Backing | Canvas |
Style | Traditional |
Sub Style | Updated Traditional |
Machine Washable | No |
Construction | Hand Tufted |
Outdoor Safe | No |
High Traffic Compatible | Yes |
High/Low Texture | No |
Has Fringe | No |
Description
This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Knob, Chrome Plated (1184192)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- BUNN Probe Repl Kit, Dual/sgl/h10x (20936.1000)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- LIVABLISS San Diego SFG-2304 Outdoor Safe Area Rug (SFG2304-71010)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- Livabliss Decorative Rugs