Shop All Decorative Rugs
Livabliss
Caesar CAE-1052 Handmade Area Rug
Mfr # CAE1052-23
Zoro # G810337546
original price:
$155.99
19% off
new price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Tan, Brown, Medium Brown, Burnt Orange, Rust
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1052-23
- Zoro # G810337546
- UPC # 764262463880
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Medium Gray, Tan, Brown, Medium Brown, Burnt Orange, Rust |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 5.22 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.87 in |
Outdoor Safe | No |
Durable/Performance Rated | No |
Backing | Canvas |
Printed Design | No |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Style | Traditional |
High/Low Texture | No |
Machine Washable | No |
Has Fringe | No |
Sub Style | Updated Traditional |
Description
This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Air Filter (59154429)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-69)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- HOMEROOTS 5 ft. Round Ivory Multi Color Floral Indoor & Outdoor Area Rug (384847)
- Livabliss Decorative Rugs