Shop All Decorative Rugs
Livabliss
Caesar CAE-1036 Handmade Area Rug
Mfr # CAE1036-23
Zoro # G910336425
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown, Rust, Light Brown, Burnt Orange, Medium Brown, Brown
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1036-23
- Zoro # G910336425
- UPC # 764262349474
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Dark Brown, Rust, Light Brown, Burnt Orange, Medium Brown, Brown |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 5.22 lb |
Includes | Care Label |
Thickness | 0.87 in |
Features | Handmade |
Machine Washable | No |
Construction | Hand Tufted |
Backing | Canvas |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Has Fringe | No |
Durable/Performance Rated | No |
Style | Traditional |
High Traffic Compatible | Yes |
High/Low Texture | No |
Printed Design | No |
Description
This elegant Caesar area rug is a classic choice for any traditional-style home. Made with the highest quality wool, this hand tufted piece is sure to be a conversation starter and bring warmth and comfort to your space. Medium pile height ensures comfort underfoot while also being easy to clean and maintain. Made in India, this rug is perfect for adding a timeless touch to any room. Rug pad recommended for extra cushioning and stability. Spot clean only for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-8RD)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- LIVABLISS Valerie VLA-2305 Handmade Area Rug (VLA2305-810)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Eagean EAG-2337 Outdoor Safe Area Rug (EAG2337-710SQ)
- RLM DISTRIBUTION 1 ft. 11 in. x 7 ft. 4 in. Manhattan Tucson Runner Rug, Burgundy (HO2475759)
- Livabliss Decorative Rugs